For detailed information, other images and documents, please select individual articles from the following table.
Bearing lock anaerobic sealant
Applicable to most metals, good oil resistance, and anaerobic curing
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Designed for bonding of cylindrical fitting parts
- Small gap
- Appearance: Green liquid
Prevents loosening and leakage from shock and vibration
Cures when confined in the absence of air between close fitting metal surfaces
Applications include holding gears and sprockets onto gearbox shafts and rotors on electric motor shafts
Works with active metals (e.g. mild steel) and passive substrates such as a stainless steel and plated surfaces
Oil and other contamination tolerance
- Bonding of cylindrical fitting parts
- Assembly bearing and bushing
- Fill tightly fitting accessories
- Construct the space between the spline
- Application temperature : +5℃ to +45℃
- Both surfaces must be smooth, clean, dry and free of oil, grease, etc
- For slip fitted assemblies, apply adhesive around the leading edge of the pin and the inside of the collar and use a rotating motion during assembly to ensure good coverage
- For press fitted assemblies, apply adhesive thoroughly to both bond surfaces and assemble at high press on rates
- For shrink fitted assemblies, the adhesive should be coated onto the part to produce a smooth, even film of material. If heating the hub for assembly, coat the pin. If the pin is to be cooled for assembly, coat the hub. If both heating and cooling is to be done, apply material to cooled part. Avoid condensation on cooled parts
- Parts should not be disturbed until sufficient handling strength is achieved
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!